Zoro Homepage

W10819916 Whirlpool Surface Burner Cap

  • Mfr # W10819916

  • Zoro # G812982140


product price: $81.95
/ea
Free Shipping & Returns

Key Features

Height
0.25in
Length
15in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W10819916
Zoro #
G812982140
UPC #
-
Country of Origin
United States

Dimensions

Height
0.25in
Length
15in

Description

The Range Surface Burner Caps, Set of 6 fits on top of the burner heads of your range. The burner cap protects the burner head from spills and helps spread out the burner flame for even heating. Replacing this part will require no disassembly or repair experience. Remember to unplug the range or shut off the house circuit breaker for the appliance before installing this item.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Range Surface Burner Caps, Set of 6. No tools required for installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.