Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

W10822681 Whirlpool Refrigerator Water Inlet Valve

  • Mfr # W10822681

  • Zoro # G612981879


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Height
8.5in
Length
5.5in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W10822681
Zoro #
G612981879
UPC #
-
Country of Origin
United States

Dimensions

Height
8.5in
Length
5.5in

Description

The Refrigerator Water Inlet Valve allows water to enter the refrigerator's water dispenser and ice maker. The package includes a new water valve, instructions, tubing and a plastic union. Replacing this part will require basic hand tools, some disassembly of the refrigerator and novice repair experience. You must unplug the refrigerator or shut off the house circuit breaker for the appliance before installing this part. Also be sure to turn off the refrigerator's water supply. Helpful Tip: Some refrigerator models also require a separate connection fitting item WPW10445062 to complete this repair.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Refrigerator Water Inlet Valve. Tools Needed: Multi screwdriver, 1/2 wrench

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.