Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

W10823696 Whirlpool Radiant Surface Element

  • Mfr # W10823696

  • Zoro # G112982338


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Length
15.4724in
Height
2.559in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W10823696
Zoro #
G112982338
UPC #
-
Country of Origin
United States

Dimensions

Length
15.4724in
Height
2.559in

Description

The Electric Range Radiant Surface Element supplies the heat to a cooking area on top of your flat range. If your range's element no longer heats up, replacing this part may alleviate the issue. Elements are sold separately. Installing this part will require basic hand tools, minor disassembly of the range and novice repair experience. Remember to unplug the range or shut off the house circuit breaker for the appliance before installing this item.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Electric Range Radiant Surface Element. Tools Needed: Multi screwdriver, pliers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.