Zoro Homepage

W10823698 Whirlpool Surface Element Right Rear

  • Mfr # W10823698

  • Zoro # G012982308


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Length
11.9685in
Height
2.4015in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W10823698
Zoro #
G012982308
UPC #
-
Country of Origin
United States

Dimensions

Length
11.9685in
Height
2.4015in

Description

This Electric Range Radiant Surface Element is a 1800 watt element that supplies the heat to a cooking area on top of your flat range. If your stove's burner no longer heats up, replacing this part may alleviate the issue. Note that a multi-meter can be used to quickly and safely determine if a surface element is no longer functioning properly. Elements are sold separately. To access the part, remove the screws that hold down the flat top and lift it off of the range. Installing this part will require basic hand tools, minor disassembly of the range and novice repair experience. Remember to unplug the range or shut off the house circuit breaker for the appliance before installing this item. Helpful Tip: Snap a picture of how the wires are arranged underneath the flat top for future reference.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Electric Range Radiant Surface Element. Tools Needed: Multi screwdriver, needle-nose pliers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.