Zoro Homepage

W10823704 Whirlpool Range Cooktop Radiant Surface Element 6in

  • Mfr # W10823704

  • Zoro # G012982445


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Height
2.874in
Length
14.0157in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W10823704
Zoro #
G012982445
UPC #
-
Country of Origin
United States

Dimensions

Height
2.874in
Length
14.0157in

Description

The Electric Range Radiant Element is a 6 D element that supplies heat to the cooking area on top of the range. Elements are sold separately. This surface element can be used on either the left or right side of the cooktop and features a limiter. Note that a multimeter item 964740 can be used to test for continuity to determine if the existing element is defective and requires replacement. Installing this part will require basic hand tools, some disassembly of the range and novice repair experience. Remember to unplug the range or shut off the house circuit breaker for the appliance before installing this part.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Electric Range Radiant Element. Tools Needed: Multi screwdriver and a sturdy 12 wooden stick to support the cooktop during the repair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.