Zoro Homepage

W10823707 Whirlpool Range Cooktop Radiant Surface Element 8in

  • Mfr # W10823707

  • Zoro # G012982438


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Length
11.82in
Height
2.81in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W10823707
Zoro #
G012982438
UPC #
-
Country of Origin
United States

Dimensions

Length
11.82in
Height
2.81in

Description

The Electric Range Radiant Element supplies the heat to a cooking area on top of your flat range. If your range's element no longer heats up, replacing this part may alleviate the issue. Elements are sold separately. Installing this part will require basic hand tools, minor disassembly of the range and novice repair experience. Remember to unplug the range or shut off the house circuit breaker for the appliance before installing this item.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Electric Range Radiant Element. Tools Needed: Multi screwdriver and a sturdy 12 wooden stick to support the cooktop during the repair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.