Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

W10823805 Whirlpool Control Board

  • Mfr # W10823805

  • Zoro # G712982950


product price: $472.99
/ea
Free Shipping & Returns

Key Features

Height
5.9448in
Length
9.4881in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W10823805
Zoro #
G712982950
UPC #
-
Country of Origin
United States

Dimensions

Height
5.9448in
Length
9.4881in

Description

The Whirlpool W10823805 CNTRL-ELEC control board is a reliable and versatile home appliance system that enables you to maintain the desired temperature in the kitchen or elsewhere, even in the most remote corners of your house. This product is designed with a powerful 20-amp motor and an integrated thermostat to set the desired temperature range. It offers continuous cooking without interruption and up to 10 cooking cycles. It also has motion sensing technology that can detect movement and shut off the appliance automatically when no activity is detected. Additionally, the unit is built with overheat protection and automatic shutoff. This ensures safe and efficient operation with minimal energy consumption, even when not in use. All these features make the Whirlpool W10823805 CNTRL-ELEC the perfect choice for any home. We're your #1 source for genuine OEM appliance parts. Contact us for further questions as well as any other appliance parts needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.