Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

W10828837 Whirlpool Knob

  • Mfr # W10828837

  • Zoro # G812982928


product price: $50.09
/ea

Key Features

Height
1.25in
Length
1.87in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W10828837
Zoro #
G812982928
UPC #
-
Country of Origin
United States

Dimensions

Height
1.25in
Length
1.87in

Description

The Electric Range Surface Burner Control Knob allows you to adjust the heating level of your cooktop surface burner. This knob has a matte stainless steel finish and measures approximately 2 D. Remove the old knob by pulling it straight off its post. Replacing this part will require no tools, disassembly or repair experience.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Electric Range Surface Burner Control Knob. No tools required for installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.