Zoro Homepage

W10832694 Whirlpool Surface Burner Cap

  • Mfr # W10832694

  • Zoro # G112983694


product price: $79.79
/ea
Free Shipping & Returns

Key Features

Length
14.9212in
Height
0.4724in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W10832694
Zoro #
G112983694
UPC #
-
Country of Origin
United States

Dimensions

Length
14.9212in
Height
0.4724in

Description

The Range Surface Burner Cap Set includes 5 range burner caps that fit on top of the burner heads of your range. The burner cap protects the burner head from spills and helps spread out the burner flame for even heating. This set of 5 black caps range in size with the largest measuring 4in diameter. Replacing this part will require no disassembly or repair experience.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 5 Range Surface Burner Cap Set. No tools required for installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.