Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

W10833885 Whirlpool Temperature Sensor

  • Mfr # W10833885

  • Zoro # G112984103


product price: $98.15
/ea
Free Shipping & Returns

Key Features

Height
1.7716in
Length
7.0078in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W10833885
Zoro #
G112984103
UPC #
-
Country of Origin
United States

Dimensions

Height
1.7716in
Length
7.0078in

Description

The Range Temperature Sensor measures the oven temperature. If your oven isn't holding the correct temperature, replacing this part may alleviate the issue. Remove the rear access panel to access the old sensor. Depress the tab to disconnect the sensor wire connector. unscrew the sensor mounting screw and pull out the old sensor. Insert the new sensor into the hole of the rear panel and replace the mounting screw to secure. Reconnect the wire connector and secure the access panel back into place. Installing this part will require basic hand tools, some disassembly of the range and novice repair experience. Remember to unplug the range or shut off the house circuit breaker for the appliance before installing. Also make sure to shut off the gas.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Range Temperature Sensor. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.