Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

W10836706 Whirlpool Refrigerator Evaporator

  • Mfr # W10836706

  • Zoro # G812984113


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Length
32in
Height
18.15in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W10836706
Zoro #
G812984113
UPC #
-
Country of Origin
United States

Dimensions

Length
32in
Height
18.15in

Description

This Refrigerator Evaporator Fan Motor circulates the cold air from the freezer into the fresh foods compartment of your refrigerator. If the motor has shorted out, replacing it may alleviate the issue. This kit also includes the a wiring harness adapter. To access the part, you'll have to remove your freezer shelving, lower bins, rails that hold the bins, mounting clips, and then the back panel from the freezer. Replacing this part will require advanced mechanical training. Specialized tools, complex testing and appliance calibration may be required. We recommend that you hire a qualified technician to safely install this part. Also turn off the refrigerator's water supply before you begin.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Refrigerator Evaporator Fan Motor. Tools Needed: Specialized Tools

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.