Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

W10842407 Whirlpool Dishwasher Filter & Drain Hose

  • Mfr # W10842407

  • Zoro # G312984729


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Length
17.25in
Height
22in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W10842407
Zoro #
G312984729
UPC #
-
Country of Origin
United States

Dimensions

Length
17.25in
Height
22in

Description

The Dishwasher Drain and Fill Hose Assembly connects to the kitchen faucet to supply fill water to the dishwasher and to carry the drain water to the sink. If the existing hoses or connectors are leaking during operation, replacing this part may alleviate the issue. Installing this part will require basic hand tools and minor disassembly of the dishwasher. Previous repair experience will be helpful but is not necessary. You must unplug the dishwasher or shut off the house circuit breaker for the appliance before installing this part. Recommended Item: You may need the Faucet Adaptor Coupling item 1638900 to complete this repair. Helpful Tip: We also recommend using affresh Dishwasher Cleaner item W10282479 to help remove limescale and mineral build-up that can be unsightly and affect your dishwasher's performance. *affresh brand products are owned and distributed by Whirlpool Corporation.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Dishwasher Drain and Fill Hose Assembly. Tools Needed: Multi screwdriver, standard pliers, large wrench

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.