Zoro Homepage

W10859086 Whirlpool Dryer Lint Screen

  • Mfr # W10859086

  • Zoro # G312986259


product price: $49.15
/ea

Key Features

Height
2.7165in
Length
15.8661in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W10859086
Zoro #
G312986259
UPC #
-
Country of Origin
United States

Dimensions

Height
2.7165in
Length
15.8661in

Description

The Dryer Lint Screen is a white screen that provides proper air flow and operation of your dryer by trapping lint and debris from the exhaust air flowing from the dryer. After pulling the old filter out, be sure to clean the channels of the lint housing before inserting the new lint screen. The filter should be cleaned before every load of laundry and replaced immediately if damaged. This a replacement lint filter with handle measures approximately 3/8 thick on the left side and 5/8 thick on the right side. Replacing your dryer's lint filter is a quick and essential way to keep your appliance operating at optimal levels. Installing this part requires no tools, disassembly or repair experience. Recommended Tool: The Cleaning Brush item 4210463RW is useful to remove lint and other debris from the dryer's venting.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Dryer Lint Screen. No tools required for installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.