Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

W10861219 Whirlpool Dishwasher Silverware Basket

  • Mfr # W10861219

  • Zoro # G812987169


product price: $54.95
/ea

Key Features

Length
10.24in
Height
20.83in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W10861219
Zoro #
G812987169
UPC #
-
Country of Origin
United States

Dimensions

Length
10.24in
Height
20.83in

Description

The Dishwasher Silverware Basket is a partitioned receptacle that keeps forks, spoons and other utensils organized and contained during the cleaning cycle. This dark gray basket features a convenient handle to lift the unit out of the dishwasher. This basket comes with removable covers for larger items or to organize silverware in the basket. Installing this new part will require no tools, disassembly or repair experience. Helpful Tip: We also recommend using affresh Dishwasher Cleaner item W10282479 to help remove limescale and mineral build-up that can be unsightly and affect your dishwasher's performance. *affresh brand products are owned and distributed by Whirlpool Corporation.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Dishwasher Silverware Basket. No tools required for installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.