Zoro Homepage

W10877094 Whirlpool Shield

  • Mfr # W10877094

  • Zoro # G212988025


product price: $83.45
/ea
Free Shipping & Returns

Key Features

Height
4.685in
Length
20.0393in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W10877094
Zoro #
G212988025
UPC #
-
Country of Origin
United States

Dimensions

Height
4.685in
Length
20.0393in

Description

The Dishwasher Insulation Shield helps keep the noise level in your kitchen to a minimum. In order to access the insulation, you'll need to pull the dishwasher out of the cabinet. You'll first disconnect the fill line and the drain hose underneath your sink. Then remove the screws that hold the dishwasher to the cabinet and pull the dishwasher out. You'll then use a pair of needle nose pliers to remove the rivets holding the old insulation, making sure to keep the rivets so you can re-use them when installing the new insulation. Replacing this part will require basic hand tools, but no disassembly or repair experience. Remember to unplug the dishwasher or shut off the house circuit breaker for the appliance before installing this part. Also make sure you turn off the dishwasher's water supply below the sink. Helpful Tip: We also recommend using affresh Dishwasher Cleaner item W10282479 to help remove limescale and mineral build-up that can be unsightly and affect your dishwasher's performance. *affresh brand products are owned and distributed by Whirlpool Corporation.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Dishwasher Insulation Shield. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.