Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

W10877562 Whirlpool Glass Window

  • Mfr # W10877562

  • Zoro # G612987819


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Length
30.25in
Height
6.5in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W10877562
Zoro #
G612987819
UPC #
-
Country of Origin
United States

Dimensions

Length
30.25in
Height
6.5in

Description

This Whirlpool W10877562 GLASS-DOOR KITCHEN WALL OVEN is perfect for those who want cooking convenience and style. The room-wide oven window and interior Halogen lighting make it easy to cook with confidence and control, while the temperature probe ensures your food is cooked at precisely the right temperature. Plus, there are several options for baking and broiling, so you can easily choose the best setting for your recipes. With ultra-fast preheat, you'll be ready to start cooking quickly and effortlessly. This oven also features a self-cleaning cycle, so you can maintain optimal performance with minimal effort. Experience stunning convenience and versatility with this high-performance kitchen wall oven. We're your #1 source for genuine OEM appliance parts. Contact us for further questions as well as any other appliance parts needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.