Zoro Homepage

W10882520 Whirlpool Washer Dryer Stack Kit

  • Mfr # W10882520

  • Zoro # G712988310


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Length
23.94in
Height
25.19in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W10882520
Zoro #
G712988310
UPC #
-
Country of Origin
United States

Dimensions

Length
23.94in
Height
25.19in

Description

This Compact Washer & Dryer Stacking Kit can be used in tight spaces to place the dryer on top of the washing machine, freeing up additional room in your laundry area. This is an accessory that can be used across several front-load washer and ventless dryer brands; check to see if your model numbers are compatible. This item includes a retractable sliding shelf that can be used to store folded clothes, as well as a retractable hanging rack where you can hang clothes to dry. This kit includes 1 stacking platform, 2 lower brackets for 24 D models, 1 lower brackets for 22 D models, 4 plastic pads, 4 rubber pads, 4 pan-head screws and detailed installation instructions. Installing this accessory will require basic hand tools and novice repair experience. Be sure to unplug the washer and dryer or shut off the house circuit breaker for the appliances before installing this kit. Also make sure you turn off your hot and cold water supplies. Note that if your washer and dryer are already installed, they must be reinstalled to use this accessory.This product is a Factory Certified Accessory. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. Package contains 1 Compact Washer and Dryer Stacking Kit. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.