Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

W10884390 Refrigerator Ice Maker Assembly

  • Mfr # W10884390

  • Zoro # G212988285


product price: $65.99
/ea

Key Features

Height
7.38in
Length
14.44in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W10884390
Zoro #
G212988285
UPC #
-
Country of Origin
United States

Dimensions

Height
7.38in
Length
14.44in

Description

This Bottom Freezer Refrigerator Ice Maker Assembly receives water from the home's water inlet valve and then holds the water inside the device until the water is frozen solid. It then ejects the ice and refills again until the ice bucket is full. This kit includes 1 ice cube mold with control device. This is an accessory that can be used across several brands; check to see if your model number is compatible. Installing this accessory will require basic hand tools, minor disassembly of the refrigerator and novice repair experience. Be sure to unplug the refrigerator or shut off the house circuit breaker for the appliance before installing this kit. You must also turn off the water supply to the refrigerator before installation. Recommended Item: You may also need an Ice Bucket item WPW10171529, Water Valve item WPW10498976, Water Line Installation Kit item 8003RP and Fill Tube to complete this installation. Helpful Tip: Installing a Water Filter to a new or existing water supply line will improve the taste of your appliance's water and ice.This product is a Factory Certified Accessory. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. Package contains 1 Bottom Freezer Refrigerator Ice Maker Assembly. Tools Needed: Multi screwdriver, standard pliers and a small crescent wrench

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.