Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

W10888319 Whirlpool Light Bulb

  • Mfr # W10888319

  • Zoro # G412988900


product price: $11.96
/ea
Sold in multiples of 2 for $23.92

Key Features

Max. Overall Bulb Length
7.7165in
Height
0.9842in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W10888319
Zoro #
G412988900
UPC #
-
Country of Origin
United States

Dimensions

Max. Overall Bulb Length
7.7165in
Height
0.9842in

Description

This Refrigerator Freezer Light Bulb is a clear glass bulb that illuminates the inside of your refrigerator freezer. The bulb has an 15-watt output and is 125-130 volts. Replacing the bulb may require basic hand tools and minor disassembly of the appliance. Remember to unplug the appliance or shut off the house circuit breaker before installing this part.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Refrigerator Freezer Light Bulb. Tools Needed: Basic hand tools

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.