Zoro Homepage

W10888529 Whirlpool Washer Levelling Leg

  • Mfr # W10888529

  • Zoro # G312988925


product price: $7.55
/ea
Sold in multiples of 2 for $15.10

Key Features

Height
1.6929in
Length
3.6614in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W10888529
Zoro #
G312988925
UPC #
-
Country of Origin
United States

Dimensions

Height
1.6929in
Length
3.6614in

Description

This Front Load Washer Leveling Leg is a plastic replacement part that allows your appliance to sit perfectly flat. Install the new leveling leg and test to see if you have it adjusted properly by putting the appliance on all four legs. Adjust the new part in or out as required if your washer is unsteady. Note that you may need assistance tilting and balancing the appliance while completing this repair. Each leveling leg is sold separately. Replacing this part will require basic hand tools, but no disassembly or repair experience. Helpful Tip: We recommend checking the other three leveling legs on your appliance in case they are also damaged or worn and require replacement.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Front Load Washer Leveling Leg. Tools Needed: Standard pliers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.