Zoro Homepage

W10890094 Whirlpool Control Board

  • Mfr # W10890094

  • Zoro # G212988971


product price: $413.99
/ea
Free Shipping & Returns

Key Features

Length
10.1968in
Height
3.1889in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W10890094
Zoro #
G212988971
UPC #
-
Country of Origin
United States

Dimensions

Length
10.1968in
Height
3.1889in

Description

This Refrigerator Main Control Board is located behind a panel on the back of your refrigerator. If your refrigerator is no longer dispensing water or making a clicking sound when dispensing water, replacing the control board may alleviate these issues. When replacing, note the orientation of the wires connected to the board before disconnecting them. This will make it easier to connect the wires to the appropriate terminals on the new control board. Replacing this part will require basic hand tools, some disassembly of the refrigerator and novice repair experience. You must unplug the appliance or shut off the house circuit breaker for the appliance before installing this part.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 SxS Refrigerator Main Control Board. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.