Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

W10892387 Whirlpool Microwave Charcoal Filter

  • Mfr # W10892387

  • Zoro # G912989483


product price: $11.06
/ea

Key Features

Height
0.25in
Length
5.25in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W10892387
Zoro #
G912989483
UPC #
-
Country of Origin
United States

Dimensions

Height
0.25in
Length
5.25in

Description

This Over-The-Range Microwave Charcoal Filter traps grease from the exhaust air of your oven to prevent it from entering the blower and vent, potentially causing build-up and damage. If your current filter can no longer be cleaned and is not functioning properly, you should replace it promptly with this item. This aluminum mesh filter with charcoal is an accessory that can be used across several brands; check to see if your model number is compatible. Size: approx. 5 L x 3 W. Replacing this accessory will require no disassembly or repair experience.This product is a Factory Certified Accessory. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. Package contains 1 Over-the-Range Microwave Charcoal Filter. No tools required for installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.