Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

W10902779 Whirlpool Clamp

  • Mfr # W10902779

  • Zoro # G912990137


product price: $17.85
/ea

Key Features

Length
9.7637in
Height
1.0629in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W10902779
Zoro #
G912990137
UPC #
-
Country of Origin
United States

Dimensions

Length
9.7637in
Height
1.0629in

Description

The Front Load Washer Boot Seal Retaining Ring holds the washer bellow seal door boot in place in the appliance's frame. If the existing part is broken, rusted or missing, you can easily replace it with this part. The clamp measures approx. 16 D and is sold separately. Replacing this part will require basic hand tools, minor disassembly of the washer and novice repair experience. You must unplug the washer or shut off the house circuit breaker for the appliance before installing this part. Recommended Item: Also consider replacing the Washer Door Boot Seal item WP8182119 at the same time you complete this repair. Helpful Tip: We also recommend using affresh Washing Machine Cleaner* item W10501250 once a month to help reduce odor-causing residue that can build up in your washing machine's drain without proper care. *affresh brand products are owned and distributed by Whirlpool Corporation.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Front Load Washer Boot Seal Retaining Ring. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.