Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

W10906428 Whirlpool Control Board

  • Mfr # W10906428

  • Zoro # G212989855


product price: $284.99
/ea
Free Shipping & Returns

Key Features

Length
10.5in
Height
3.25in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W10906428
Zoro #
G212989855
UPC #
-
Country of Origin
United States

Dimensions

Length
10.5in
Height
3.25in

Description

The Whirlpool W10906428 CNTRL-ELEC is a durable, high-performance electronic control that provides reliable operation for your washer. It is compatible with several Whirlpool models and helps to ensure efficient and trouble-free washing. The advanced technology of this control board features precise programming, multiple cycle selections for different fabric types, and adjustable temperature and spin speed settings. This easy-to-operate control board also comes with LED lighting with touchpad controls so you can easily navigate through the menu and make adjustments quickly. With its innovative design and durable construction, this Whirlpool Control-Electronic is the perfect choice for all your washing needs. We're your #1 source for genuine OEM appliance parts. Contact us for further questions as well as any other appliance parts needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.