Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

W10908391 Whirlpool Refrigerator Icemaker

  • Mfr # W10908391

  • Zoro # G912990519


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Length
14.44in
Height
7.38in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W10908391
Zoro #
G912990519
UPC #
-
Country of Origin
United States

Dimensions

Length
14.44in
Height
7.38in

Description

The French Door Refrigerator Ice Maker Assembly receives water from the water inlet, holds the water in the ice mold until it freezes and then automatically ejects the ice and refills again until the ice storage bin is filled. If your current ice maker is not functioning properly, replacing this part may alleviate the issue. This part is designed to be used with select KitchenAid french-door refrigerators; check to see if your model number is compatible. Installing the part will require basic hand tools, some disassembly of the refrigerator and novice repair experience. You must unplug the refrigerator or shut off the house circuit breaker for the appliance before installing this part. Note that this assembly does not include a bail arm; remove the bail arm from the existing ice maker to reuse with the new part.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 French Door Refrigerator Ice Maker Assembly. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.