Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

W10919676 Whirlpool Dishwasher Dispenser Guard Clip

  • Mfr # W10919676

  • Zoro # G812991210


product price: $6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Height
1in
Length
3.5in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W10919676
Zoro #
G812991210
UPC #
-
Country of Origin
United States

Dimensions

Height
1in
Length
3.5in

Description

The Dishwasher Guard Clip attaches on the front of the upper dishrack and acts as a bumper between the rack and inner door panel. This small gray plastic part measures approx. 2-1/4 x 2; each clip is sold separately. Installing this part will require no tools, disassembly or repair experience. Helpful Tip: We also recommend using affresh Dishwasher Cleaner item W10282479 to help remove limescale and mineral build-up that can be unsightly and affect your dishwasher's performance. *affresh brand products are owned and distributed by Whirlpool Corporation.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Dishwasher Guard Clip. No tools required for installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.