Zoro Homepage

W11030413 Whirlpool Knob

  • Mfr # W11030413

  • Zoro # G912990922


product price: $45.49
/ea

Key Features

Height
1.4173in
Length
6.811in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W11030413
Zoro #
G912990922
UPC #
-
Country of Origin
United States

Dimensions

Height
1.4173in
Length
6.811in

Description

This Range Surface Burner Knob, Stainless lets you control the heat of the surface burner on the range. This is the stainless model and measures about 2 diameter. Replacing this part will require no disassembly or repair experience. Make sure you unplug the oven or shut off the house circuit breaker for the oven before installing this part.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Range Surface Burner Knob, Stainless. No tools required for installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.