Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

W11032829 Whirlpool Clamp

  • Mfr # W11032829

  • Zoro # G812991562


product price: $12.15
/ea

Key Features

Length
20.3937in
Height
21.9291in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W11032829
Zoro #
G812991562
UPC #
-
Country of Origin
United States

Dimensions

Length
20.3937in
Height
21.9291in

Description

The Washer Boot Seal Retaining Ring holds the washer bellow seal door boot in place in the appliance's frame. If the existing part is broken, rusted or missing, replacing this part may alleviate the issue. To access the part, you will find it wrapped around the bellow. To remove the old clamp, simply open the washer door, and use a screwdriver to pop it out. Replacing this part will require basic hand tools, minor disassembly of the washer and novice repair experience. You must unplug the washer or shut off the house circuit breaker for the appliance before installing this part. Recommended Item: Also consider replacing the Washer Door Boot Seal item WP8182119 at the same time you complete this repair. Helpful Tip: We also recommend using affresh Washing Machine Cleaner* item W10501250 once a month to help reduce odor-causing residue that can build up in your washing machine's drain without proper care. *affresh brand products are owned and distributed by Whirlpool Corporation.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Washer Boot Seal Retaining Ring. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.