Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

W11035752 Whirlpool Electronic Control Board

  • Mfr # W11035752

  • Zoro # G612991649


product price: $391.99
/ea
Free Shipping & Returns

Key Features

Length
10.75in
Height
2.375in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W11035752
Zoro #
G612991649
UPC #
-
Country of Origin
United States

Dimensions

Length
10.75in
Height
2.375in

Description

The Refrigerator Electronic Control Board manages the main functions of the appliance, including cooling temperature and defrost times for the fresh food compartment and freezer. If the current control board in your appliance is damaged or you notice that the refrigerator portion of the appliance is freezing your food, replacing the control board may alleviate these issues. Installing this part will require basic hand tools, some disassembly of the refrigerator and novice repair experience. Remember to unplug the refrigerator or shut off the house circuit breaker for the appliance before installing this part. Helpful Tips: Take a digital photo of the wires attached to the existing part before you begin this repair to aid with reassembly. Note that you will need to reuse the existing mounting screws or purchase new ones when you install this part.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Refrigerator Electronic Control Board. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.