W11035878 Whirlpool Bearing and Seal

  • Mfr # W11035878

  • Zoro # G512991589


product price: $54.95
/ea

Key Features

Length
12.244in
Height
2.2834in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W11035878
Zoro #
G512991589
UPC #
-
Country of Origin
United States

Dimensions

Length
12.244in
Height
2.2834in

Description

This Dryer Front Bearing and Felt Seal is located on the outside edge of the rear of the dryer drum. If your dryer is making an unusual noise during operation, the dryer drum won't spin, if it takes too long to dry your clothes, or if the dryer drum isn't producing enough heat, replacing this part may alleviate the issues. No adhesive is required for this updated design that stretches to fit the drum. Note that the seal does not include plastic retainers; reuse the old retainers from the existing part. Replacing this part will require basic hand tools, some disassembly of the dryer and novice repair experience. You must unplug the dryer or shut off the house circuit breaker for the appliance before installing this part.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Dryer Front Bearing and Felt Seal. Tools Needed: Multi screwdriver, putty knife

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.