Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

W11045125 Whirlpool Door Handle

  • Mfr # W11045125

  • Zoro # G412991306


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Height
2.5in
Length
30in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W11045125
Zoro #
G412991306
UPC #
-
Country of Origin
United States

Dimensions

Height
2.5in
Length
30in

Description

The Refrigerator Door Handle, Stainless Steel attaches to your freezer door to ease with opening and closing the compartment. This a replacement part is easy to install and can replace a lost, damaged or stained handle. Note that the mounting screws are not included with this part and will need to be purchased separately. Replacing this part will require basic hand tools, but no disassembly or repair experience.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Refrigerator Door Handle, Stainless Steel. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.