Zoro Homepage

W11045462 Whirlpool Door Trim

  • Mfr # W11045462

  • Zoro # G112991521


product price: $39.29
/ea

Key Features

Height
3.2283in
Length
27.5984in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W11045462
Zoro #
G112991521
UPC #
-
Country of Origin
United States

Dimensions

Height
3.2283in
Length
27.5984in

Description

The SxS Refrigerator Door Shelf Retainer Bar is a white metal shelf that attaches to the inner door of the appliance and is typically used to hold jars and bottles that would take up space in the main section of the refrigerator. Constructed of durable white metal, this part measures approx. 28 L x 2 W. To install, you must snap the shelf into brackets at both ends to secure it to the refrigerator's door. Helpful Tip: This design of this item may differ slightly from the original part. You may need to cut the bar to fit your particular refrigerator model.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 SxS Refrigerator Door Shelf Retainer Bar. No tools required for installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.