Zoro Homepage

W11051465 Whirlpool Hinge

  • Mfr # W11051465

  • Zoro # G912991424


product price: $71.69
/ea

Key Features

Height
2.4409in
Length
10.3937in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W11051465
Zoro #
G912991424
UPC #
-
Country of Origin
United States

Dimensions

Height
2.4409in
Length
10.3937in

Description

This Dryer Door Hinge supports the dryer door on the front panel and allows the door to pivot open and closed. If the existing hinge is damaged or bent, replacing this part may alleviate the issue. This replacement hinge is constructed of sturdy metal and is designed to be used with select Whirlpool and Maytag dryers; check to see if your model number is compatible. Replacing this part will require basic hand tools and some disassembly of the dryer. Previous repair experience will be helpful but is not necessary. You must unplug the dryer or shut off the house circuit breaker for the appliance before installing this part.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Dryer Door Hinge. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.