Zoro Homepage

W11087438 Whirlpool Refrigerator Evaporator Motor

  • Mfr # W11087438

  • Zoro # G412992211


product price: $83.45
/ea
Free Shipping & Returns

Key Features

Height
3.7007in
Length
4.3307in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W11087438
Zoro #
G412992211
UPC #
-
Country of Origin
United States

Dimensions

Height
3.7007in
Length
4.3307in

Description

The French Door Refrigerator Evaporator Fan Motor circulates the cold air from the freezer into the fresh foods compartment of your refrigerator. You'll need to replace this part if it has shorted out and is no longer cooling the appliance properly. When the evaporator fan fails, it often generates a lot of noise in the freezer area.Note that to access the part, you'll have to remove the shelving from the freezer and the inside back panel. This part also includes an adapter wire, which you may need to use during the installation depending on the design of your appliance.This part features an incorporated wire harness and a thermistor to regular temperature. Note that when the evaporator fan fails, it often generates a lot of noise in the freezer area. Installing this part will require basic hand tools, some disassembly of the refrigerator and novice repair experience. You must unplug the refrigerator or shut off the house circuit breaker for the appliance before installing this part.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 French Door Refrigerator Evaporator Fan Motor. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.