Zoro Homepage

W11120791 Whirlpool Surface Element Infinite Switch

  • Mfr # W11120791

  • Zoro # G612992844


product price: $69.15
/ea

Key Features

Length
4.8031in
Height
1.8897in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W11120791
Zoro #
G612992844
UPC #
-
Country of Origin
United States

Dimensions

Length
4.8031in
Height
1.8897in

Description

This Electric Range Surface Burner Control Switch is a replacement part that operates your appliance's surface element, turning it off and on and regulating its heat intensity. This switch also called the infinite switch sends voltage to the surface element coil. If your element remains at high heat or doesn't turn on at all, replacing this part may alleviate the issue. Installing this part will require basic hand tools, some disassembly of the range and novice repair experience. Remember to unplug the range or shut off the house circuit breaker for the appliance before installing this item.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Electric Range Surface Burner Control Switch. Tools Needed: Multi screwdriver, needle-nose pliers and standard pliers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.