Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

W11120795 Whirlpool Infinite Switch

  • Mfr # W11120795

  • Zoro # G512993200


product price: $68.19
/ea

Key Features

Length
3.0708in
Height
2.0078in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W11120795
Zoro #
G512993200
UPC #
-
Country of Origin
United States

Dimensions

Length
3.0708in
Height
2.0078in

Description

This Electric Range Surface Element Control Switch turns the surface element on and off and controls how much heat the element produces. This control switch also called the infinite switch is for a single element and features a nut-mounted double flat shaft. If your element remains at high heat or doesn't turn on at all, the surface element switch may have become damaged and replacing it may alleviate the issue. Installing this part will require basic hand tools, some disassembly of the range and novice repair experience. Remember to unplug the range or shut off the house circuit breaker for the appliance before installing this item.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Electric Range Surface Element Control Switch. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.