Zoro Homepage

W11126230 Whirlpool Seal

  • Mfr # W11126230

  • Zoro # G212993005


product price: $48.25
/ea

Key Features

Height
1.8897in
Length
9.1338in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W11126230
Zoro #
G212993005
UPC #
-
Country of Origin
United States

Dimensions

Height
1.8897in
Length
9.1338in

Description

The Dryer Door Glass Seal is a rubber gasket that prevents heat loss from the appliance during the drying cycle by forming an airtight seal around the glass window in the door. If your dryer's current seal is visibly damaged or the appliance is unable to maintain a constant temperature while operating, replacing this part may allevitate the issue. Replacing the seal will require basic hand tools, some disassembly of the dryer and novice repair experience. You must unplug the dryer or shut off the house circuit breaker for the appliance before installing this part. Helpful Tip: Be mindful to keep the screws that secure the lever separate from the others used on the door to aid with reassembly.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Dryer Door Glass Seal. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.