Zoro Homepage

W11156487 Whirlpool Cooktop Range Knob

  • Mfr # W11156487

  • Zoro # G012993618


product price: $56.35
/ea

Key Features

Length
7.3228in
Height
1.3779in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W11156487
Zoro #
G012993618
UPC #
-
Country of Origin
United States

Dimensions

Length
7.3228in
Height
1.3779in

Description

The Electric Range Surface Burner Control Knob allows you to adjust the heating level of your appliance's surface burner. This knob features a stainless finish with red indicator and measures approximately 1-7/8 D. Note that each knob is sold separately. Replacing this part will require no tools, disassembly or repair experience. To remove the old knob, simply pull it straight off its post.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Electric Range Surface Burner Control Knob. No tools required for installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.