Zoro Homepage

W11156832 Whirlpool Air Grille

  • Mfr # W11156832

  • Zoro # G212993548


product price: $46.79
/ea

Key Features

Length
5.75in
Height
0.25in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W11156832
Zoro #
G212993548
UPC #
-
Country of Origin
United States

Dimensions

Length
5.75in
Height
0.25in

Description

The Dryer Lint Screen Door covers the lint screen in the exhaust of the appliance and prevents clothing from falling into the air duct. Note that your dryer has two lint of these screen doors; each door is sold separately. This part is constructed of durable gray plastic and measures approx. 5-3/4 L x 1-2/3' W. Replacing this item requires no disassembly of the appliance or repair experience. Remember to unplug the dryer or shut off the house circuit breaker for the appliance before installing this part.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Dryer Lint Screen Door. No tools required for installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.