Zoro Homepage

W11158802 Whirlpool Dishwasher Silverware Basket

  • Mfr # W11158802

  • Zoro # G112993761


product price: $61.95
/ea

Key Features

Length
23.1496in
Height
2.9527in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W11158802
Zoro #
G112993761
UPC #
-
Country of Origin
United States

Dimensions

Length
23.1496in
Height
2.9527in

Description

The Dishwasher Silverware Basket, Gray, is a plastic receptacle that sits in your appliance's lower dishrack to hold smaller items like lids and silverware during the cleaning cycle. This basket includes a handle for easy lift-out access and flip tops for each of the four sections.This grey basket is an accessory that is compatible with many brands and models. Installing this accessory will require no tools, disassembly or repair experience. Helpful Tip: We also recommend using affresh Dishwasher Cleaner item W10282479 to help remove limescale and mineral build-up that can be unsightly and affect your dishwasher's performance. *affresh brand products are owned and distributed by Whirlpool Corporation.This product is a Factory Certified Accessory. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. Package contains 1 Dishwasher Silverware Basket, Gray. No tools required for installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.