Zoro Homepage

W11163764 Whirlpool Door Handle

  • Mfr # W11163764

  • Zoro # G812993610


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Height
2.91in
Length
38.66in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W11163764
Zoro #
G812993610
UPC #
-
Country of Origin
United States

Dimensions

Height
2.91in
Length
38.66in

Description

The French Door Refrigerator Door Handle is a stainless steel part that attaches to the front of your refrigerator door to ease with opening and closing the compartment. This replacement part is easy to install and can replace a lost, damaged or stained handle on either the left or right door of the appliance. Note that the mounting screws are not included with this part and will need to be purchased separately. Please retain the mounting screws from the existing handle or see your model's parts list for the correct item number. Replacing this part will require basic hand tools, but no disassembly or repair experience.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 French Door Refrigerator Door Handle. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.