Zoro Homepage

W11168758 Whirlpool Reservoir

  • Mfr # W11168758

  • Zoro # G312994704


product price: $61.99
/ea

Key Features

Length
15.9448in
Height
2.7165in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W11168758
Zoro #
G312994704
UPC #
-
Country of Origin
United States

Dimensions

Length
15.9448in
Height
2.7165in

Description

This Refrigerator Water Reservoir contains water for the appliance's dispenser and allows it to cool before use. If the existing reservoir is cracked or damaged, replacing this part may alleviate the issue. This white plastic container measures approx. 15 L. Note that this part may differ in appearance from the one currently in your appliance, but it will install and operate the same. Replacing this part will require basic hand tools and some disassembly of the refrigerator. Previous repair experience will be helpful but is not necessary. You must unplug the refrigerator or shut off the house circuit breaker for the appliance before installing this part. Also be sure to turn off the water supply.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Refrigerator Water Reservoir. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.