Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

W11192795 Whirlpool Gear

  • Mfr # W11192795

  • Zoro # G812990626


product price: $57.09
/ea

Key Features

Length
3.5433in
Height
1.1417in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W11192795
Zoro #
G812990626
UPC #
-
Country of Origin
United States

Dimensions

Length
3.5433in
Height
1.1417in

Description

The Stand Mixer Gear Kit includes both the attachment drive and beveled gears for Kitchenaid Professional 5 and 6 Mixers. If the teeth of the existing gears are worn or damaged or if your mixer's motor is on but nothing is moving, you may need to replace these parts. Replacing this kit will require basic hand tools, considerable disassembly of the stand mixer and some repair experience. You must unplug the appliance before installing this part and make sure all the attachments are removed. Helpful Tip: You may need to clean, repair and re-grease the entire gearcase to properly install the new parts. Recommended Item: If your mixer has the older-style plastic transmission housing, we recommend upgrading the part to the stronger metal gearcase housing item 8212396 at the same time you complete this repair.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Stand Mixer Gear Kit. Tools Needed: Multi screwdriver and snap-ring pliers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.