Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

W11218798 Whirlpool Rack

  • Mfr # W11218798

  • Zoro # G512990759


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Length
28.25in
Height
2.62in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W11218798
Zoro #
G512990759
UPC #
-
Country of Origin
United States

Dimensions

Length
28.25in
Height
2.62in

Description

This flat chrome Oven Rack is a replacement rack for the inside of your oven, and provides a stable surface for cookware inside the oven. Measures about 28-1/4 x 16-3/4. Replacing this part will require no disassembly or repair experience. Make sure you unplug the appliance or shut off the house circuit breaker for the appliance before installing this part.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Range Oven Rack. No tools required for installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.