Zoro Homepage

W11220375 Whirlpool Refrigerator Filter Cap

  • Mfr # W11220375

  • Zoro # G812990978


product price: $31.65
/ea

Key Features

Length
2.125in
Height
2.5in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W11220375
Zoro #
G812990978
UPC #
-
Country of Origin
United States

Dimensions

Length
2.125in
Height
2.5in

Description

The Refrigerator Water Filter Cap in black is located at the base of the refrigerator. After extracting the water filter, remove the filter cap by turning it counter clockwise. Install the new cap turning it clockwise until the lock mechanism clicks. When replaced, purge the air out of the water lines and check that your refrigerator's water dispenses properly. Replacing this part will require no disassembly or repair experience.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Refrigerator Water Filter Cap. No tools required for installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.