Zoro Homepage

W11222077 Whirlpool Bellow

  • Mfr # W11222077

  • Zoro # G912990939


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Height
3.87in
Length
20in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W11222077
Zoro #
G912990939
UPC #
-
Country of Origin
United States

Dimensions

Height
3.87in
Length
20in

Description

This Front Load Washer Door Boot Seal is a part that safely contains the water in between the tub and the front panel of your front-load washer. If the appliance's current door seal also called a bellow is damaged and leaking water, replacing the door boot seal may alleviate this issue. Note that overloading the washer is the most common cause for a damaged or torn door boot. Replacing this part will require basic hand tools, some disassembly of the washing machine and novice repair experience. You must unplug the washing machine or shut off the house circuit breaker for the appliance before installing this part. Also make sure you turn off your hot and cold water supplies. Helpful Tip: We also recommend using affresh Washing Machine Cleaner* item W10501250 once a month to help reduce odor-causing residue that can build up in your washing machine's drain without proper care. *affresh brand products are owned and distributed by Whirlpool Corporation.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Front Load Washer Door Boot Seal. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.