Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

W11230929 Whirlpool Knob

  • Mfr # W11230929

  • Zoro # G912991639


product price: $56.35
/ea

Key Features

Height
0.01in
Length
7.75in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W11230929
Zoro #
G912991639
UPC #
-
Country of Origin
United States

Dimensions

Height
0.01in
Length
7.75in

Description

The Range Surface Burner Control Knob allows you to adjust the heating level of your cooktop surface burner. This stainless steel knob is approximately 2 diameter and is sold individually. Remove the old knob by pulling it straight off its post. Replacing this part will require no disassembly or repair experience.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Range Surface Burner Control Knob. No tools required for installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.