Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

W11239961 Whirlpool Refrigerator Door Shelf Bin Basket

  • Mfr # W11239961

  • Zoro # G612991427


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Length
20in
Height
18.25in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W11239961
Zoro #
G612991427
UPC #
-
Country of Origin
United States

Dimensions

Length
20in
Height
18.25in

Description

The SxS Refrigerator Door Bin is a plastic replacement shelf for the door of your appliance, designed to hold small items like condiments and keep them organized inside your refrigerator. Also known as a bucket, this replacement bin is easy to install. The shelf measures approx. 17 W x 8 D. Installing this part will not require tools, disassembly or repair experience.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 SxS Refrigerator Door Bin. No tools required for installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.