Zoro Homepage

W11256305 Whirlpool Oven Rack

  • Mfr # W11256305

  • Zoro # G512991794


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Height
4.8425in
Length
29.8818in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W11256305
Zoro #
G512991794
UPC #
-
Country of Origin
United States

Dimensions

Height
4.8425in
Length
29.8818in

Description

This JennAir Range Sliding Rack provides a stable surface for cookware inside the oven. This accessory can be used with a JennAir 30 range ; check to see if your model number is compatible. The rack glides in and out of the oven on ball bearings to provide quick and easy access to larger food items. Installing this accessory will not require tools, disassembly or repair experience.This product is a Factory Certified Accessory. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. Package contains 1 ROLLING RACK, JA,30. No tools required for installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.