Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

W11307244 Whirlpool Washer Lid Latch Door Lock

  • Mfr # W11307244

  • Zoro # G912992360


product price: $94.19
/ea
Free Shipping & Returns

Key Features

Height
34.1in
Length
5.25in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W11307244
Zoro #
G912992360
UPC #
-
Country of Origin
United States

Dimensions

Height
34.1in
Length
5.25in

Description

This Top Load Washer Lid Lock Assembly locks the washer door and tells the control board that the door is closed so that operation can begin. If your washer door no longer latches or the wash cycle will no longer start, replacing this part may alleviate the issue. Installing this part will require basic hand tools, some disassembly of the washing machine and novice repair experience. You must unplug the washer or shut off the house circuit breaker for the appliance before installing this part. Helpful Tip: We also recommend using affresh Washing Machine Cleaner* item W10501250 once a month to help reduce odor-causing residue that can build up in your washing machine's drain without proper care. *affresh brand products are owned and distributed by Whirlpool Corporation.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Top Load Washer Lid Lock Assembly. Tools Needed: Multi screwdriver, putty knife, duct tape to secure the lid and a lanyard to support the top of the washer during the repair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.